Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor-Start Single Shaft Direct Drive Blower, 0.067 HP, 42 Frame, 265 Voltage
Mfr # 1961
Zoro # G7725012
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/25
- RPM Range 1,101-1,200
- Voltage 265V AC
- Motor Design Permanent Split Capacitor
- Nameplate RPM 1,075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1961
- Zoro # G7725012
- UPC # 786382080952
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 13/16 in |
Body Dia. | 5 in |
Shaft Length | 7 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 3 13/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/25 HP, 1,075 Nameplate RPM, Voltage 265V AC, 0.60 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Motor Service Factor 0.6, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Bracket, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 11.75 oz. (AS11-B)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 061202)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM (48ZJ89)
- U.S. Motors General Purpose AC Motors