Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor-Start Motor, 3/4 HP, 56JZ Frame, 115/230V AC Voltage, 3,450 Nameplate RPM
Mfr # ASB668
Zoro # G7726683
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Motor Design Permanent Split Capacitor
- Max. Ambient Temp. 50 Degrees C
- Overall Length 15 1/8 in
- Frame 56JZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB668
- Zoro # G7726683
- UPC # 786382110741
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 1/8 in |
Shaft Length | 3 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/4 in |
Description
Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56JZ, Hz 60 Hz, Full Load Amps 7.0/14.0, HP 3/4, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 6.0/12.0, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (2AK51 X 1 3/8)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (XT3104T)
- U.S. Motors 3-Phase AC Motors