Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor-Start Motor, 2.6 HP, 56Y Frame, 230V AC Voltage, 3,450/1,725 Nameplate RPM
Mfr # ASB2984T
Zoro # G7732128
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- HP 2 3/5
- Motor Design Permanent Split Capacitor
- No. of Speeds 2
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB2984T
- Zoro # G7732128
- UPC # 786382113148
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 15/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 7.1 in |
Length Less Shaft | 14 1/4 in |
Description
Pump Motor, Body Dia. 7.1 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 10.6/2.4, HP 2 3/5, Ins. Class B, Length Less Shaft 14 1/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40BS17H X 3/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (36VF12)
- U.S. Motors General Purpose AC Motors