Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor Motor, PSC, 1/2/1/5HP, 1075rpm, 48Y, 60Hz, 208, 1/2 HP, 48 Frame
Mfr # 3325H
Zoro # G7731093
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1001-1100
- Nameplate RPM 1075
- Voltage 208-230V AC
- Motor Shaft Rotation CCW
- Application High Ambient Condenser Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 3325H
- Zoro # G7731093
- UPC # 786382120160
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 40 in |
Length Less Shaft | 6 13/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 10 13/16 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Band/Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 40 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 2.6-1.7 A, Ins. Class B, Motor Service Factor 1, Overall Length 10 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 NPT RH (1205-000-003)
- KIPP Oil Level Sight Glass With Reflector, D1=G3/4, D=35, 2, Aluminum (K0448.36034)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- U.S. Motors 3-Phase AC Motors