Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor Motor, 1HP, 1100rpm, 48Y, 60Hz, 460V, FLA3.12, , 1 HP, 48 Frame, 460 Voltage
Mfr # 1413
Zoro # G7727751
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1001-1100
- Voltage 460V AC
- Nameplate RPM 1100
- No. of Speeds 1
- Overall Length 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1413
- Zoro # G7727751
- UPC # 786382113582
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 5/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 7 3/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Open Air-Over, Shaft Dia. 1/2 in, Shaft Length 5 1/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,100, 60 Hz, Full Load Amps 3.12 A, Ins. Class B, Overall Length 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 161.3 in L Outside (BX158)
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- U.S. Motors 3-Phase AC Motors