Shop All 3-Phase AC Motors
U.S. Motors
Permanent Split Capacitor Motor, 1/6HP, 775 rpm, 3SPD, 60Hz, 115V, FLA1., 0.167 HP, 115 Voltage
Mfr # 1415
Zoro # G7727648
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- RPM Range 0-1,000
- Voltage 115V AC
- Overall Length 28 in
- Full Load Amps 1.43 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1415
- Zoro # G7727648
- UPC # 786382113452
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Details
Item | Condenser Fan Motor |
HP | 1/6 |
RPM Range | 0-1,000 |
Voltage | 115V AC |
Full Load Amps | 1.43 A |
Nameplate RPM | 775 |
Ins. Class | B |
Motor Thermal Protection | Auto |
No. of Speeds | 3 |
Phase | Single |
Hz | 60 Hz |
Standards | CSA Certified, UL Listed |
Motor Enclosure Design | Open Dripproof |
Motor Design | Permanent Split Capacitor |
Motor Shaft Rotation | CCW |
Voltage Compatibility | 115V AC |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/6 HP, No. of Speeds 3, Voltage 115V AC, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Nameplate RPM 775, 60 Hz, Full Load Amps 1.43 A, Ins. Class B, Overall Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 60 SDS (2 B 60 SDS)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- BANJO 1" Manifold Clamp (FC100)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 (VWDM3538)
- U.S. Motors General Purpose AC Motors