Shop All Carbonator Pump Motors
U.S. Motors
Mtr, 1/4HP, 1725,1425RPM, 100-120,200-240V
Mfr # 6001
Zoro # G0916901
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- Nameplate RPM 1,725
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6001
- Zoro # G0916901
- UPC # 786382005924
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 3/4 in |
Overall Length | 7 11/16 in |
Body Dia. | 5.6 in |
Length Less Shaft | 7 11/16 in |
Height | 5 3/4 in |
Description
Pump Motor, Body Dia. 5.6 in, Frame 48, Hz 60/50, Full Load Amps 2.2-2.4, 4.5-4.7, Height 5 3/4 in, HP 1/4, Ins. Class B, Length Less Shaft 7 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings SAB/Sleeve, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- COXREELS Bearing Hub 1Inid (1776-3)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- U.S. Motors Carbonator Pump Motors