Shop All C-Frame Motors
U.S. Motors
Mtr, 1-1/2HP, 3450,2850RPM, 60, 50HZ, J-FACE
Mfr # EU1502
Zoro # G0918371
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220V AC, 115/208-230V AC
- Shaft Dia. 5/8 in
- HP 1 1/2
- Nameplate RPM 3,450/2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU1502
- Zoro # G0918371
- UPC # 786382054090
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 699 in |
Shaft Length | 2 1/2 in |
Overall Length | 12 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Height | 8 5/8 in |
Description
Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 18.2/9.2-9.1, Full Load Amps @ 50Hz 18.2/9.2-9.1, Height 8 5/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class B, Length Less Shaft 699 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 21.8/11.3-10.9, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- ARO Valve, 12VDC (A349SD-012-D)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-1/8" (AL100118)
- FESTO Standards-Based Cylinder DNC-50-400-PPV-A (DNC-50-400-PPV-A)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- FASCO Fasco C-Frame Motor, 1/500 HP, 1100 RPM, 120V, OAO, C-Frame (K114)
- FASCO Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO (K120)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 120V, OAO, 60 Hertz (K113)
- U.S. Motors HVAC Motors