Shop All C-Frame Motors
U.S. Motors
Mtr, 1-1/2HP, 3450,2850RPM, 60, 50HZ, C-FACE
Mfr # EE607B
Zoro # G0918274
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Shaft Dia. 5/8 in
- HP 1 1/2
- Nameplate RPM 3,450/2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE607B
- Zoro # G0918274
- UPC # 786382050832
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 13/16 in |
Body Dia. | 6.5 in |
Height | 6 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 5.0-5.0/2.5, Full Load Amps @ 50Hz 5.0-5.0/2.5, Height 6 7/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class B, Length Less Shaft 9 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.0-5.8/2.9, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305C3)
- FESTO Plastic Tubing PUN-H-3/16-SW-150-CB (PUN-H-3/16-SW-150-CB)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- FASCO Fasco C-Frame Motor, 2/67 HP, 3000 RPM, 120V, OAO (K144)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- FASCO Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO (K120)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- U.S. Motors C-Frame Motors