Shop All AC Farm Duty Motors
U.S. Motors
Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,140 Nameplate RPM, 48Y Frame
Mfr # 1195
Zoro # G0914320
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- Voltage 115/230V AC
- Frame 48Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1195
- Zoro # G0914320
- UPC # 786382103378
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/2 in |
Overall Length | 12 15/16 in |
Length Less Shaft | 8 7/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.8/2.8 A, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 1/2 in, Shaft Length 4 1/2 in, Motor Shaft Design Keyed, Overall Length 12 15/16 in, Length Less Shaft 8 7/16 in, Weight 19.43 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR54-015)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (194149.00)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- BALDOR-RELIANCE Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F (FDL3712TM)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,730 Nameplate RPM, 215T Frame (6K970)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- U.S. Motors Definite Purpose Motors