Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # FD12BA2P9
Zoro # G1931320
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 1 7/8 in
- Nameplate RPM 1,725
- Motor Bearings Ball
- RPM Range 1,701-1,800
- Max. Ambient Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FD12BA2P9
- Zoro # G1931320
- UPC # 786382025564
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 5/16 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. | 5/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.4/2.7 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- INGERSOLL-RAND Pressure Switch (38471629)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- U.S. MOTORS Motor (3737)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48YZ, 115V (5835)
- U.S. MOTORS GP Motor, 1/2 HP, 1725V RPM, 115, 56 (1366)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- U.S. MOTORS Motor (3851)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- U.S. Motors 1-Phase Blower Motors