Shop All AC Air Compressor Motors
U.S. Motors
Motor
Mfr # DC5CM1T18
Zoro # G002685585
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230V AC
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DC5CM1T18
- Zoro # G002685585
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 7/8 in |
Length Less Shaft | 12 1/2 in |
Details
Item | Motor |
Motor Design | Capacitor-Start/Run |
HP | 5 |
RPM Range | 3,001-3,600 |
Voltage | 208-230V AC |
Frame | 184 |
Motor Thermal Protection | Manual |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Rigid |
Motor Service Factor | 1 |
Motor Bearings | Ball |
Weight | 40.65 lb |
Motor Shaft Rotation | CCWSE |
Phase | Single |
Max. Ambient Temp. | 40 Degrees C |
Nameplate RPM | 3,450 |
No. of Speeds | 1 |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, 184 Frame, Motor Service Factor 1, Motor Thermal Protection Manual, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid, Shaft Dia. 7/8 in, Motor Bearings Ball, Overall Length 14 7/8 in, Length Less Shaft 12 1/2 in, Weight 40.65 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- INGERSOLL RAND CO Ingersoll Rand P1IU-A9, Portable Electric Air Compressor, 1 HP, 4 Gallon, Twin Stack, 3.2 CFM (42672949)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- A.O. SMITH Century Air Compressor Motor, 3 HP, 3450 RPM, 115/230V, ODP (B383)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, R56Y Frame (B384)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- U.S. Motors AC Air Compressor Motors