Shop All AC Air Compressor Motors
U.S. Motors
Motor
Mfr # D34CPM2PH
Zoro # G4350765
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D34CPM2PH
- Zoro # G4350765
- UPC # 786382110185
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 9 7/16 in |
Overall Length | 11 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0 A/3.5 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.3, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock (SVHN6-6M)
- SMC Solenoid Valve, 25.2 CFM, 3.4VA (VFS2200-3FZ)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (DC5CM1T18)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- A.O. SMITH Century Air Compressor Motor, 6 HP, 3450 RPM, 230V, ODP (B387)
- U.S. Motors Definite Purpose Motors