Shop All AC Air Compressor Motors
U.S. Motors
Motor
Mfr # D32CP2PH
Zoro # G7598483
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D32CP2PH
- Zoro # G7598483
- UPC # 786382108779
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 7/16 in |
Shaft Length | 1 15/16 in |
Overall Length | 12 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.4 A/6.7 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- MARATHON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56H Frame, Odp (9038B)
- U.S. Motors AC Air Compressor Motors