Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame
Mfr # FD7CM2K21
Zoro # G0408333
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,616.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 7 1/2
- RPM Range 1740 RPM
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD7CM2K21
- Zoro # G0408333
- UPC # 786382025991
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 3 1/2 in |
Overall Length | 22 1/16 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 18 9/16 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel, Shaft Dia. 1 3/8 in, Shaft Length 3 1/2 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- SP AIR Power Shaft for SP7231 SP7231R (7231-36)
- D&D Timing Belt, T10US, 35 x 1250mm PL, T125 (35T10/1250US)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- U.S. Motors Definite Purpose Motors