Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM, 215TZ Frame
Mfr # FDU7CM2K21Z
Zoro # G0408385
product price: $1,706.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 7 1/2
- RPM Range 1715 RPM
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FDU7CM2K21Z
- Zoro # G0408385
- UPC # 786382026110
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 21 3/8 in |
Length Less Shaft | 18 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 3 3/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 1,715, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.8 A, 215TZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Shaft Dia. 1 1/8 in, Shaft Length 3 3/8 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 21 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- MCGILL SB Series MH Spherical Roller Bearing, #22209 W33 (22209 W33)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- BALDOR-RELIANCE Farm Duty Motor, 1/2 HP, 1725 rpm, 1-Phase (FDL3504M)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K046)
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- BALDOR-RELIANCE Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3 (UCME1014)
- U.S. Motors Definite Purpose Motors