Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 5 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame
Mfr # FDU5CM2K18
Zoro # G0408403
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 5
- RPM Range 1740 RPM
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FDU5CM2K18
- Zoro # G0408403
- UPC # 786382026073
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 18.8 |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 24.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115V AC, 1,725 Nameplate RPM, 56 Frame (5KH42GN0337)
- LEESON ELECTRIC Leeson Motors - 1HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F. (110494)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- U.S. Motors Definite Purpose Motors