Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame
Mfr # FD3CM2K18
Zoro # G0408245
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- RPM Range 1740 RPM
- Voltage 230V AC
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD3CM2K18
- Zoro # G0408245
- UPC # 786382025946
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 14 5/16 in |
Overall Length | 17 3/16 in |
Shaft Length | 2 7/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 14.5 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC15 3/4)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- LUBRIPLATE Fmo-350-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-062)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- WORLDWIDE ELECTRIC Worldwide Electric FM2-18-56HZ, Farm Duty Motor, 2HP, 1800RPM, 56HZ, 115/230V, TEFC (FM2-18-56HZ)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K994)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K043)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- U.S. Motors AC Farm Duty Motors