Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182TZ Frame
Mfr # FDU2CM2P18Z
Zoro # G0408239
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 1740 RPM
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FDU2CM2P18Z
- Zoro # G0408239
- UPC # 786382026028
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 16.8 |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 25.6/12.8 A, 182TZ Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Motor Shaft Design Keyed, Motor Bearings Ball, Motor Efficiency Group NEMA Nominal Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- GAST Service Kit (K205)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF3)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- BALDOR-RELIANCE Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3 (UCME1014)
- CENTURY Farm Duty Motor, Shaded Pole, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (C319V1)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K994)
- U.S. Motors Definite Purpose Motors