Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame
Mfr # FD32CM2PH
Zoro # G0408035
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- Voltage 115/230V AC
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD32CM2PH
- Zoro # G0408035
- UPC # 786382025823
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 13 7/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.2/8.1 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- SKF SKF 6306ZZ, Single Row Ball Bearings (6306ZZ)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- BALDOR-RELIANCE Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3 (UCME1014)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- U.S. Motors AC Farm Duty Motors