Shop All AC Farm Duty Motors
U.S. Motors
Motor, Capacitor-Start, 1 1/2 HP, 115/208-230V, 1,725 Nameplate RPM, 56 Frame
Mfr # FD32CA2P
Zoro # G0407992
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD32CA2P
- Zoro # G0407992
- UPC # 786382083496
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 in |
Overall Length | 12 7/8 in |
Shaft Dia. | 5/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13.0/6.5 A, 56 Frame, Usable @ 208V Yes, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel/Aluminum, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6212 2Z, Single Row Ball Brgs, 6212 2Z (6212 2Z)
- DAYTON Bushing, Reducer, Pk3 (6L101)
- DAYTON Coupling, Rigid Steel (3ZN43)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K997)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 10 HP, 230/460V AC, 1,760 Nameplate RPM, 215T Frame (35Z922)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM (1YBA5BG)
- U.S. Motors Definite Purpose Motors