Shop All Vector Motor Accessories
U.S. Motors
Motor Brake Kit, 6 ft.-lb.
Mfr # 964225
Zoro # G4549465
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- RPM Range 1200 to 3600
- Voltage 230/460
- Enclosure IP23
- Mounting Rear End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 964225
- Zoro # G4549465
- Country of Origin Mexico
- Category Vector Motor Accessories
Dimensions
Diameter | 6 9/16 in |
ODE Shaft Diameter | -30 Degrees to 60 Degrees C |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12-24V DC |
Details
Phase | 3 |
RPM Range | 1200 to 3600 |
Voltage | 230/460 |
Enclosure | IP23 |
Mounting | Rear End |
For Use With | USEM Unimount Motors |
Static Torque | 6 ft-lb |
Type | 56, 143T, 143TC, 145T, 145TC |
Max. Ambient Temperature | 40 Degrees C |
Hz | 60/50 |
Includes | Mounting Hardware |
Item | Motor Brake Kit |
Mfr. Stock No. | 964225 |
Wire Termination | Flying Leads |
Enclosure Material | Rolled Steel |
Holds | Y |
Holding Amps | 0.08 |
Inrush Amps | 1.1 |
Description
Motor Brake Kit, Static Torque 6 ft-lb, Phase 3, 230/460, RPM Range 1200 to 3600, For Use With USEM Unimount Motors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- DAYCO 3/8 In. X 25 Ft. (Assembly) Shop Air Hose, 80006 (80006)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S312 (S312)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3478)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v (KIT BM10BRK115)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- BENCHMARK SCIENTIFIC Bungee Cord, Hook, 7 In.L, Rubber, PK4 (B0718)
- U.S. Motors Motor Supplies