Shop All Vector Motor Accessories
U.S. Motors
Motor Brake Kit, 15 ft.-lb.
Mfr # 958193
Zoro # G4633833
product price: $1,282.99
/ea
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- RPM Range 1200 to 3600
- Voltage 230/460
- Enclosure IP23
- Mounting Rear End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 958193
- Zoro # G4633833
- Country of Origin Mexico
- Category Vector Motor Accessories
Dimensions
ODE Shaft Diameter | -10 Degrees to 45 Degrees C |
Diameter | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 4.75-30V DC |
Details
Phase | 3 |
RPM Range | 1200 to 3600 |
Voltage | 230/460 |
Enclosure | IP23 |
Mounting | Rear End |
For Use With | USEM Unimount Motors |
Static Torque | 15 ft-lb |
Type | 182T, 182TC, 182TCH, 184T, 184TC, 184TCH |
Enclosure Material | Rolled Steel |
Hz | 60/50 |
Holding Amps | 0.1 |
Holds | Y |
Mfr. Stock No. | 958193 |
Wire Termination | Flying Leads |
Item | Motor Brake Kit |
Includes | Mounting Hardware |
Max. Ambient Temperature | 40 Degrees C |
Inrush Amps | 1 |
Description
Motor Brake Kit, Static Torque 15 ft-lb, Phase 3, 230/460, RPM Range 1200 to 3600, For Use With USEM Unimount Motors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (048S17T366)
- FLEXI HINGE Check Valve, 4", Carbon Steel, MPT I/O (H4-502M-1320)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- U.S. MOTORS Motor Brake Kit, 3 ft.-lb. (964223)
- BENCHMARK SCIENTIFIC Bungee Cord, Hook, 7 In.L, Rubber, PK4 (B0718)
- MARATHON MOTORS Brake Kit, Face Mtg, 10 lb-ft, 115/208-230v (KIT BM10BRK115)
- MARATHON MOTORS Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V (KIT BM6BRK115)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- MARATHON MOTORS Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v (KIT BM6BRK)
- U.S. Motors Motor Supplies