Shop All Deep Well Submersible Pump Motors
U.S. Motors
Motor, 75HP, 1780RPM, 230/460V, 60HZ
Mfr # DH75S2BF
Zoro # G0921485
product price: $6,212.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,212.99
Free 30-Day Returns
Key Features
- Phase Three
- HP 75
- Voltage 230/460V AC
- Motor Service Factor 1.15
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DH75S2BF
- Zoro # G0921485
- UPC # 786382056605
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Height | 20 1/4 in |
Lead Length | 72 in |
Length Less Shaft | 23 in |
Shaft Length | 5 7/8 in |
Overall Length | 28 5/8 in |
Body Dia. | 18.2 in |
Shaft Dia. | 2 3/8 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 18.2 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 364T, Hz 60 Hz, Full Load Amps 185.0/92.0, Height 20 1/4 in, HP 75, Ins. Class F, Lead Length 72 in, Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 214.0/107.0, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- DAYTON C65 V-Belt, 69" Outside Length, 7/8" Top Width, 1 Ribs (3GWL8)
- MILTON INDUSTRIES Milton Industries MIL-1814 0.38 in. NPT Female (MIL-1814)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- U.S. Motors Pump Motors