Shop All AC Air Compressor Motors
U.S. Motors
Motor, 7.5 HP, 3490,230V, 60 Hz, 184T
Mfr # D7C1K
Zoro # G0407782
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D7C1K
- Zoro # G0407782
- UPC # 786382068127
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 17 15/16 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 15 3/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Inlet (TTR4320309G)
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In (QS 1/4 L 6)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D32CP2PH)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- MARATHON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56H Frame, Odp (9038B)
- U.S. Motors Definite Purpose Motors