Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 7232
Zoro # G1941376
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 5/8 in
- Nameplate RPM 1,625
- Motor Bearings Sleeve
- Hz 60 Hz Hz
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7232
- Zoro # G1941376
- UPC # 786382006709
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 9 5/8 in |
Length Less Shaft | 5 5/8 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Lead Length | 32 in |
Description
Refrigeration Condenser Fan, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 208-230V AC, 2.9 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Replacement For Mfr. No. K55HXHCN4370, KCP39KG1369S, 3001, 82001, M-Z-008, F112, D801, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP75X 1 3/8 (1VP75X 1 3/8)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z)
- U.S. MOTORS GP Motor, 2 HP, 1745V RPM, 230/460,145TC (HD2P2E)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. Motors 1-Phase Blower Motors