Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 7041
Zoro # G1932757
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal or Vertical Shaft Up
- Motor Shaft Design Flat
- Motor Design Capacitor-Start
- Overall Length 13 3/16 in
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7041
- Zoro # G1932757
- UPC # 786382006549
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 13 3/16 in |
Length Less Shaft | 7 3/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Mounting Stud Length | 1 in |
Lead Length | 6 in |
Resilient Ring Dia. | 2 1/4 in |
Description
HVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 2.8 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring, Motor Frame Material Aluminum, Motor Mounting Position Horizontal or Vertical Shaft Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX90 TAPER-LOCK FLG ASSY 2517 (PX90 TAPER-LOCK FLG ASSY 2517)
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (A31/4L330)
- ARO Valve, 1/2 in Port, NPT (K514LM)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS US Motors 1973, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor (1973)
- U.S. MOTORS Motor, 2 HP, 145T Frame, Three Phase (D2P1D)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- U.S. MOTORS Motor (1860H)
- U.S. Motors 1-Phase Blower Motors