Shop All 3-Phase AC Motors
U.S. Motors
Motor, 7 1/2HP, 3530rpm, H213TP, 60Hz, 230/47
Mfr # HT7P1BLE
Zoro # G7732353
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,767.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Bolt Circle Dia. 9 1/8 in
- Body Dia. 12.9 in
- Length Less Shaft 23 15/16 in
- Overall Length 23 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT7P1BLE
- Zoro # G7732353
- UPC # 786382113315
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 12.9 in |
Length Less Shaft | 23 15/16 in |
Overall Length | 23 15/16 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 213TP, Hz 60 Hz, Full Load Amps 18.1/9.0, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 20.7/10.4, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- DEUBLIN Union 3/4 NPT RH (2117-001-109)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-14)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- U.S. Motors 3-Phase AC Motors