Shop All AC Air Compressor Motors
U.S. Motors
Motor, 7-1/2HP, 3480RPM, 230V, 60HZ
Mfr # T7C1K21
Zoro # G0921409
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T7C1K21
- Zoro # G0921409
- UPC # 786382041267
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 20 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 9/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.3 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- BOSTITCH Piston Stop (BDN86132)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- GATES XPZ1562 Metric V-Belt, 1562mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1562)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor (D34CPM2PH)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- U.S. Motors Definite Purpose Motors