Shop All 3-Phase AC Motors
U.S. Motors
Motor, 7 1/2HP, 1765rpm, H213TP, 60Hz, 230/47
Mfr # HT7P2BLE
Zoro # G7731933
product price: $2,569.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,569.99
Free 30-Day Returns
Key Features
- Body Dia. 12.9 in
- NEMA Design B
- Bolt Circle Dia. 9 1/8 in
- Phase Three
- Max. SF Amps 20.6/10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT7P2BLE
- Zoro # G7731933
- UPC # 786382113322
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12.9 in |
Bolt Circle Dia. | 9 1/8 in |
Overall Length | 23 15/16 in |
Length Less Shaft | 23 15/16 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 213TP, Hz 60 Hz, Full Load Amps 18.0/9.0, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 20.6/10.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- ANCHOR FLUID POWER 3/4" CODE 62 CARBON STEEL FLANGE PLUG (12FOPX)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- U.S. Motors 3-Phase AC Motors