Shop All AC Farm Duty Motors
U.S. Motors
Motor, 7 1/2 HP, 1715,230V, 215T
Mfr # FDU7CM2K21
Zoro # G0408491
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 7 1/2
- Voltage 230V AC
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FDU7CM2K21
- Zoro # G0408491
- UPC # 786382115265
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 21 3/8 in |
Shaft Length | 3 1/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 18 1/4 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 HP, Nameplate RPM 1,715, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.8 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Shaft Dia. 1 3/8 in, Shaft Length 3 1/8 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 21 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633697M)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- KOP-FLEX Grease, Ksg 1Lb Case (KSG 1LB CASE)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM (5KCR49SN0042S)
- LEESON Auger Duty Motor, 3/4 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117889.00)
- U.S. Motors Definite Purpose Motors