Shop All 3-Phase AC Motors
U.S. Motors
Motor, 60HP, 3570RPM, 230/460V, 60HZ
Mfr # X60P1BS
Zoro # G5990294
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,429.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 60
- Voltage 230/460V AC
- Frame 364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # X60P1BS
- Zoro # G5990294
- UPC # 786382090456
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 26 7/16 in |
Overall Length | 30 1/8 in |
Shaft Length | 3 11/16 in |
Shaft Dia. | 1 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,570, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 136.0/68.0 A, 364 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2104 (E2104)
- U.S. Motors General Purpose AC Motors