Shop All 3-Phase AC Motors
U.S. Motors
Motor, 60HP, 1785rpm, 364TP, 60Hz, 460V, FLA69
Mfr # HT60P2CLG
Zoro # G7731942
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$10,057.99
Free 30-Day Returns
Key Features
- Body Dia. 18.8 in
- Bolt Circle Dia. 14 3/4 in
- NEMA Design B
- Standards CSA Certified, ENERGY cURus
- Overall Length 14 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT60P2CLG
- Zoro # G7731942
- UPC # 786382113766
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 18.8 in |
Bolt Circle Dia. | 14 3/4 in |
Overall Length | 14 11/16 in |
Length Less Shaft | 14 11/16 in |
Description
Pump Motor, Body Dia. 18.8 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 364TP, Hz 60 Hz, Full Load Amps 68.0, HP 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 14 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 79.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 975mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA975)
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- ARO Valve, Alpha Series, A222SD-024-D (A222SD-024-D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- U.S. Motors General Purpose AC Motors