Shop All 3-Phase AC Motors
U.S. Motors
Motor, 5HP, 3540rpm, 184TP, 60Hz, 230/460V, FL
Mfr # HT5P1BLE
Zoro # G7733150
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,413.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 9 1/8 in
- Body Dia. 12.9 in
- NEMA Design B
- Phase Three
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT5P1BLE
- Zoro # G7733150
- UPC # 786382114572
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 12.9 in |
Overall Length | 23 in |
Length Less Shaft | 23 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 184TP, Hz 60 Hz, Full Load Amps 12.3/6.2, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 14.0/7.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- WILKERSON Filter/Regulator/Lubricator, Auto Drain (C18-03-FHG0B)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 20H200 SH (20H200 SH)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 2 HP, 3-Phase, 1750 RPM Motor, U2P2D (U2P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- MARATHON 1.5 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm (C1909)
- U.S. Motors General Purpose AC Motors