Shop All AC Air Compressor Motors
U.S. Motors
Motor, 5HP, 3520RPM, 230V, 60HZ, 184T
Mfr # D5C1K18
Zoro # G0921415
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D5C1K18
- Zoro # G0921415
- UPC # 786382020262
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 18 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 15 1/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.6 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.328 In Od X 0.465 In W; Case Carburized Steel (LM67010)
- DODGE A94 BELT DRIVE COMPONENTS (107924)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- U.S. Motors Definite Purpose Motors