Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 5HP, 3450RPM, 208-230V, 60HZ
Mfr # EJM502B
Zoro # G6010883
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 5
- Frame 184JM
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EJM502B
- Zoro # G6010883
- UPC # 786382066468
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 4 1/8 in |
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 1 in |
Overall Length | 16 5/16 in |
Body Dia. | 6.5 in |
Height | 9 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Motor, Bearing Protection Locked Shaft, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Frame 184JM, Hz 60 Hz, Full Load Amps 24.0-23.7, Height 9 1/2 in, HP 5, Ins. Class F, Length Less Shaft 11 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 26.2-24.8, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- FESTO Lubricator LOE-D-MIDI-U (LOE-D-MIDI-U)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU7)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- DAYTON GP Mtr, CS, ODP, 3 HP, 1725 rpm, 184T (5K675)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V (056C17F5308)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- U.S. Motors General Purpose AC Motors