Shop All AC Farm Duty Motors
U.S. Motors
Motor, 5HP, 230-208V, 184TC, 5 HP HP, 208-230 V, 184TC Frame
Mfr # FDU5CM2K18C
Zoro # G0408482
Free Shipping & Returns
$2,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 5
- Voltage 208/230V AC
- Frame 184TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FDU5CM2K18C
- Zoro # G0408482
- UPC # 786382026080
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 16 1/8 in |
Shaft Length | 2 1/2 in |
Overall Length | 18 5/8 in |
Shaft Dia. | 1 1/8 in |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208/230V AC, Full Load Amps 22.2/24.0 A, 184TC Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum, Shaft Dia. 1 1/8 in, Shaft Length 2 1/2 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Body (01435)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10S)
- SPEEDAIRE Throttle Valve (TTR4410216G)
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- LEESON 1Hp Agricultural Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tefc (116488.00)
- WORLDWIDE ELECTRIC Worldwide Electric FM2-18-56HZ, Farm Duty Motor, 2HP, 1800RPM, 56HZ, 115/230V, TEFC (FM2-18-56HZ)
- DAYTON Agricultural Fan Motor, Split-Phase, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU9BG)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110493.00)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- U.S. Motors Definite Purpose Motors