Shop All 3-Phase AC Motors
U.S. Motors
Motor, 5HP, 1770rpm, 184TP, 60Hz, 230/460V, FL
Mfr # HT5P2BLE
Zoro # G7733184
product price: $2,238.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,238.99
Free 30-Day Returns
Key Features
- Body Dia. 12.9 in
- NEMA Design B
- Bolt Circle Dia. 9 1/8 in
- Hz 60 Hz
- Length Less Shaft 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT5P2BLE
- Zoro # G7733184
- UPC # 786382113308
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12.9 in |
Bolt Circle Dia. | 9 1/8 in |
Length Less Shaft | 23 in |
Overall Length | 23 in |
Description
Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 184TP, Hz 60 Hz, Full Load Amps 13.5/6.8, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.0/7.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 90in PL, T180 (900H300)
- D&D 78" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX780)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB (CEM3313T)
- U.S. Motors 3-Phase AC Motors