Shop All AC Air Compressor Motors
U.S. Motors
Motor, 5HP, 1745RPM, 230V, 60HZ, 215
Mfr # T5C2K21Z
Zoro # G0921433
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T5C2K21Z
- Zoro # G0921433
- UPC # 786382041250
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 3 in |
Overall Length | 19 5/8 in |
Length Less Shaft | 16 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.0 A, 215 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- WHALE SPRAY WhaleSpray 1800 Biodegradable Oil Based Antispatter, 8oz Spray (1800S0020)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- U.S. Motors AC Air Compressor Motors