Shop All AC Air Compressor Motors
U.S. Motors
Motor, 5HP, 1730RPM, 230V, 60HZ, 213T
Mfr # T5C2K21
Zoro # G0921372
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC
- Frame 213T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T5C2K21
- Zoro # G0921372
- UPC # 786382041243
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Overall Length | 19.5 |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1,730, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D32CP2PH)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- U.S. Motors AC Air Compressor Motors