Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 5831
Zoro # G1941540
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48YZ
- Manufacturers Warranty Length 1 yr
- Full Load Amps 1.8-1.7 A
- Motor Bearings Self-Align
- No. of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 5831
- Zoro # G1941540
- UPC # 786382055189
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 6 9/16 in |
Length Less Shaft | 4 7/8 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 11 3/8 in |
Bolt Circle Dia. | 5 1/8 in |
Lead Length | 36 in |
Resilient Ring Dia. | 2 1/4 in |
Mounting Stud Length | 1 1/2 in |
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, 1.8-1.7 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Replacement For 56JC90, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L310 (4L310)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F960013K12B, Pressure Line, 10 micron (ZX-F960013K12B)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS Motor (1872)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor (3736)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- U.S. Motors Direct Drive Blower Motors