Shop All 3-Phase AC Motors
U.S. Motors
Motor, 50HP, 1780rpm, 326TP, 60Hz, 230/460V, F
Mfr # HT50P2BLG
Zoro # G7733001
product price: $7,791.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$7,791.99
Free 30-Day Returns
Key Features
- Body Dia. 17 in
- Bolt Circle Dia. 14 3/4 in
- NEMA Design B
- Voltage Compatibility 230V
- Nameplate RPM 1,780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT50P2BLG
- Zoro # G7733001
- UPC # 786382113759
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 17 in |
Bolt Circle Dia. | 14 3/4 in |
Length Less Shaft | 36 7/8 in |
Overall Length | 36 7/8 in |
Description
Pump Motor, Body Dia. 17 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 326TP, Hz 60 Hz, Full Load Amps 116.0/58.0, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 36 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 133.0/67.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-752-12FP)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 42CZ Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (1K058)
- U.S. Motors 3-Phase AC Motors