Shop All AC Air Compressor Motors
U.S. Motors
Motor, 5 HP, 3450 rpm, 230V, 60 Hz, 56 Hz
Mfr # EB384
Zoro # G0407791
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 3450 RPM
- Voltage 230V AC
- Frame 56HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EB384
- Zoro # G0407791
- UPC # 786382106232
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 15 in |
Shaft Length | 2 3/8 in |
Length Less Shaft | 12 5/8 in |
Height | 9 9/16 in |
Description
Pool Pump Motor, Duty Cycle Continuous, Frame 56HZ, Hz 60 Hz, Full Load Amps 21.5, Height 9 9/16 in, HP 5, Ins. Class F, Length Less Shaft 12 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD (3V3.353)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- X1 TOOLS 2-1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x2)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B384)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- U.S. Motors AC Air Compressor Motors