Shop All 3-Phase AC Motors
U.S. Motors
Motor, 5 HP, 213 Frame, 460V AC Voltage, 3,600 Nameplate RPM
Mfr # A5P1C
Zoro # G0398375
product price: $1,295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 149 Degrees F
- Hz 60 Hz
- HP 5
- NEMA Design B
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A5P1C
- Zoro # G0398375
- UPC # 786382012540
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor |
Max. Ambient Temp. | 149 Degrees F |
Hz | 60 Hz |
HP | 5 |
NEMA Design | B |
Ins. Class | F |
Full Load Amps | 6.3 A |
Standards | CE, CSA Certified, UL Listed |
Nominal Efficiency | 88.5 % |
Motor Frame Material | Cast Iron |
Motor Service Factor | 1.15 |
Motor Application | Automotive and Process Industries |
Voltage | 460V AC |
Nameplate RPM | 3,600 |
Frame | 213 |
Weight | 120 lb |
Bearing Protection | Double Shields |
Removable Base | Regreasable Bearings |
Description
Motor, 5 HP, Nameplate RPM 3,600, Voltage 460V AC, Full Load Amps 6.3 A, 213 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 149 Degrees F, Ins. Class F, NEMA Design B, Removable Base Regreasable Bearings, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- FESTO Push-In Fitting QSM-M3-3-I (QSM-M3-3-I)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (EM3614T)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- U.S. Motors 3-Phase AC Motors