Shop All 3-Phase AC Motors
U.S. Motors
Motor, 40HP, 1780rpm, 324TP, 60Hz, 230/460V, F
Mfr # HT40P2BLG
Zoro # G7724364
product price: $7,441.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,441.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 14 3/4 in
- Body Dia. 17 in
- NEMA Design B
- Motor Shaft Rotation CW/CCW
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT40P2BLG
- Zoro # G7724364
- UPC # 786382113742
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 14 3/4 in |
Body Dia. | 17 in |
Overall Length | 36 7/8 in |
Length Less Shaft | 36 7/8 in |
Description
Pump Motor, Body Dia. 17 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 324TP, Hz 60 Hz, Full Load Amps 92.0/46.0, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 36 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 107.0/53.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- U.S. Motors General Purpose AC Motors