Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 4, 1/2HP, 3450/1725RPM, 230V, 60HZ
Mfr # TT506
Zoro # G0921269
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 4
- Nameplate RPM 3,450/1,725
- Frame 56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # TT506
- Zoro # G0921269
- UPC # 786382041397
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/8 in |
Overall Length | 14 in |
Bolt Circle Dia. | 5 13/16 in |
Height | 9 1/16 in |
Length Less Shaft | 11 5/8 in |
Description
Pump Motor, Bolt Circle Dia. 5 13/16 in, Frame 56Y, Hz 60 Hz, Full Load Amps 16.4/4.8, Height 9 1/16 in, HP 4, Ins. Class F, Length Less Shaft 11 5/8 in, Max. Ambient Temp. 60 Degrees C, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.