Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,575V, TE JM
Mfr # UJ7P1GFM
Zoro # G0399190
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 3,515
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ7P1GFM
- Zoro # G0399190
- UPC # 786382114008
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 17 13/16 in |
Length Less Shaft | 13 9/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 9/16 in |
Height | 9 1/4 in |
Body Dia. | 9.6 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 7.1, Height 9 1/4 in, HP 7 1/2, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors