Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,230/460V, WD TC
Mfr # WD7P1DC
Zoro # G0407292
product price: $1,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,557.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 2,903-3,533
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD7P1DC
- Zoro # G0407292
- UPC # 786382106553
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 2 7/8 in |
Body Dia. | 9 in |
Length Less Shaft | 18 1/2 in |
Overall Length | 21 3/8 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3533, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.8/8.9 A, 213 Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm (22212-E1-XL-C3)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR24 (MR24)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- U.S. Motors DC Washdown Motors