Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,230/460V, Fire Pump
Mfr # FF7E1DV
Zoro # G0407441
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 7 1/2
- Nameplate RPM 3,495/2,920
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF7E1DV
- Zoro # G0407441
- UPC # 786382094218
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 13/16 in |
Body Dia. | 6.5 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 184JP, Hz 60/50, Full Load Amps 20.4-18.1/9.1, Full Load Amps @ 50Hz 20.4-18.1/9.1, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Length Less Shaft 12 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.1-20.9/10.5, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24712N-472)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors