Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 75HP, 3600,230/460V, EFF 94.1
Mfr # FF75E1ES
Zoro # G0407651
product price: $5,520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,520.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 75
- Nameplate RPM 3,560/2,965
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF75E1ES
- Zoro # G0407651
- UPC # 786382027063
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 1/2 in |
Overall Length | 26 1/2 in |
Length Less Shaft | 23 in |
Shaft Dia. | 1 7/8 in |
Height | 18 5/16 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 364TS, Hz 60/50, Full Load Amps 172.0/86.0, Full Load Amps @ 50Hz 172.0/86.0, Height 18 5/16 in, HP 75, HP @ 50Hz 75, Ins. Class F, Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 200.0/100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 5/16" OD X 1/8" NPT (P6520 05-02)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors